Shop MADESMART
See all product information
Create Account
95-54422-06 10 in. White Turntable
- Mfr # 148191
- Zoro # G203949851
product price:Â
$
35.19
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148191
- Zoro #
- G203949851
- UPC #
- 764195544229
- Country of Origin
- China
- Color
- White
- Item
- Storage Bin
Description
The MADESMART - 148191 is a storage bin designed to provide an efficient solution for organizing and storing your items. As the dimensions of this product are not specified, it's recommended to measure your intended space before purchasing. This white-colored storage bin can blend with various decors and settings, making it suitable for diverse usage scenarios.
Constructed from robust materials, the MADESMART - 148191 Storage Bin offers durability and longevity. Its white finish adds a clean, professional look that suits multiple environments such as offices or warehouses. The design is straightforward and practical, aimed at providing users with a reliable tool for their organizational needs.
As part of its features, this item comes as a single unit per package which enables you to purchase according to your specific requirements without excess or waste. It's built to be compatible with standard shelving units due to its conventional shape and size. Please note that additional information regarding compatibility may be necessary depending on individual use cases; ensure you have all relevant details before finalizing your purchase.
Constructed from robust materials, the MADESMART - 148191 Storage Bin offers durability and longevity. Its white finish adds a clean, professional look that suits multiple environments such as offices or warehouses. The design is straightforward and practical, aimed at providing users with a reliable tool for their organizational needs.
As part of its features, this item comes as a single unit per package which enables you to purchase according to your specific requirements without excess or waste. It's built to be compatible with standard shelving units due to its conventional shape and size. Please note that additional information regarding compatibility may be necessary depending on individual use cases; ensure you have all relevant details before finalizing your purchase.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.