Zoro Homepage

Continuous Level Transmitter, Stem 24" L

  • Mfr # C4651-12803

  • Zoro # G9887145


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.25 in
Connection Size
2 in
Standards
CE, cULus
Overall Length
26.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4651-12803
Zoro #
G9887145
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2 in
Overall Length
26.3 in
Float Dia.
2 1/8 in
Stem Length
24 in
Float Length
2 1/8 in
Float Diameter
2 1/8 in

Details

Item
Industrial Continuous Level Transmitter
Connection Type
NPT
Accuracy
+/-0.25 in
Standards
CE, cULus
Float Material
316 Stainless Steel
Voltage
12 to 30V DC
Signal Output
4 to 20mA
Body Material
316 Stainless Steel
Specific Gravity
0.5
Mounting
Vertical
Probe Material
316 Stainless Steel
Wire Gauge
22 AWG
Fitting
2 in NPT
Stem Material
316 Stainless Steel
Probe Style
Immersion
Enclosure Rating
Not Rated
Max. Temp.
221 Degrees F
Max. Pressure
200 psi
Product Type
Float Level Sensor
Output Voltage Range
4 to 20mA
Output Wire Configuration
2-Wire
Range
21.1 in
Mounting Orientation
Vertical
For Media Type
Chemicals, Nonhazardous Liquids
Nameplate Voltage
12/30V DC
Media Temperature - Maximum
221 Degrees F
Operating Pressure - Maximum
200 psi
Number of Outputs - Analog
1
Specific Gravity - Maximum
0.5

Description

Industrial Continuous Level Transmitter, Product Type Float Level Sensor, Connection Size 2 in, For Media Type Chemicals, Nonhazardous Liquids, Connection Type NPT, Body Material 316 Stainless Steel, Accuracy +/-0.25 in, Range 21.1 in, Stem Length 24 in, Operating Pressure - Maximum 200 psi, Media Temperature - Maximum 221 Degrees F, Mounting Orientation Vertical, Enclosure Rating Not Rated, Number of Outputs - Analog 1, Float Diameter 2 1/8 in, Number of Outputs - Digital Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.