Zoro Homepage

Float Switch 110VAC

  • Mfr # M3784-110

  • Zoro # G2359481


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 VAC
Max. Pressure
30 psi
Overall Length (In.)
24
Mounts
Tethered
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3784-110
Zoro #
G2359481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
24
Height
28.15"
Stem Length (In.)
24
Length
28.15"
Width
2.25"
Overall Length
28.2 in
Stem Length
25 3/4 in
Connection Size
1 in

Details

Voltage
110 VAC
Max. Pressure
30 psi
Item
Float Switch
Mounts
Tethered
Body Material
Polypropylene
Fitting
1" NPT
Operation
Conductivity Switch
Agency Compliance
None
Series
M
Max. Pressure (PSI)
30
Connection
1" NPT
Wire Lead
2
Wire Gauge
22 to 18 AWG
Stem Material
316 Stainless Steel
Standards
None
Float Material
316 Stainless Steel
Product Type
Float Switch
For Media Type
Chemicals, Nonhazardous Liquids
Number of Outputs - Digital
1
Connection Type
NPT
Operating Pressure - Maximum
30 psi
Nameplate Voltage
120V AC
Probe Material
316 Stainless Steel
Media Temperature - Maximum
221 Degrees F
Mounting Orientation
Vertical
Enclosure Rating
Not Rated
Range
25.8 in

Description

Float Switch, Product Type Float Switch, Connection Size 1 in, For Media Type Chemicals, Nonhazardous Liquids, Connection Type NPT, Body Material Polypropylene, Accuracy Not Applicable, Range 25.8 in, Stem Length 25 3/4 in, Operating Pressure - Maximum 30 psi, Media Temperature - Maximum 221 Degrees F, Mounting Orientation Vertical, Enclosure Rating Not Rated, Number of Outputs - Analog Not Applicable, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.