Float Switch, Liquid Level

  • Mfr # M4300-NO
  • Zoro # G823785587
product price: 
$
60.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Contact Form
1NO
Current Rating - Maximum
0.5 A
Switch Structure
SPST
Manufacturer Warranty Length
1 yr
Number of Floats
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M4300-NO
Zoro #
G823785587
UPC #
811475031778
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Stem Thread Size
1/4 in NPT
Float Length
1.92 in
Float Diameter
1.25 in
Stem Length
2.65 in
Cord Length
24 in
Fits Chest Size
Compact, Durable

Details

Item
Liquid Level Switch
Contact Form
1NO
Current Rating - Maximum
0.5 A
Switch Structure
SPST
Number of Floats
1
Operating Temperature - Maximum
221 Degrees F
Series
M4300
Minimum Media Specific Gravity
0.56
Features
Compact, Durable
Voltage Rating - Maximum
240 V AC
Product Type
Open Liquid Level Switch
Standards
CE, Prop 65
Actuation Method
Magnetic
Switch Function
Close On Rise
Float Material
Buna-N
Proof Pressure
150 psi
Body Material
Brass
Float Rod Angle
Vertical

Description

Liquid Level Switch, Switch Function Close On Rise, Float Material Buna-N, Float Length 1.92 in, Stem Length 2.65 in, Contact Form 1NO, Body Material Brass, Float Rod Angle Vertical, Standards CE, Prop 65, Features Compact, Durable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews