Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M4410-18
- Zoro # G423785796
product price:Â
$
91.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Maximum
221 Degrees F
Body Material
316 Stainless Steel
Proof Pressure
150 psi
Stem Length
2.96 in
Actuation Method
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4410-18
- Zoro #
- G423785796
- UPC #
- 811475031129
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Operating Temperature - Maximum
- 221 Degrees F
- Body Material
- 316 Stainless Steel
- Proof Pressure
- 150 psi
- Actuation Method
- Magnetic
- Contact Form
- 1NC
- Current Rating - Maximum
- 0.28 A
- Number of Floats
- 1
- Float Material
- Buna-N
- Minimum Media Specific Gravity
- 0.56
- Switch Structure
- SPST
- Switch Function
- Open On Rise
- Product Type
- Closed Liquid Level Switch
- Features
- Compact, Designed for Precise Level Control, Durable
- Voltage Rating - Maximum
- 240 V AC
- Mounting Style
- Side
- Standards
- CE, Prop 65
- Float Rod Angle
- Horizontal
- Series
- M4410
Dimensions
- Stem Length
- 2.96 in
- Manufacturer Warranty Length
- 1 yr
- Float Length
- 1 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1/8 in NPT
- Cord Length
- 24 in
- Fits Chest Size
- Compact, Designed for Precise Level Control, Durable
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material Buna-N, Float Length 1 in, Stem Length 2.96 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Horizontal, Standards CE, Prop 65, Features Compact, Designed for Precise Level Control, Durable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.