Float Switch, Liquid Level

  • Mfr # M4500-NO
  • Zoro # G023785554
product price: 
$
50.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CE, CSA LR56150, cULus E54633, Prop 65
Float Diameter
1 in
Manufacturer Warranty Length
1 yr
Contact Form
1NO
Operating Temperature - Maximum
221 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M4500-NO
Zoro #
G023785554
UPC #
811475031761
Country of Origin
United States

Dimensions

Float Diameter
1 in
Manufacturer Warranty Length
1 yr
Stem Length
1.63 in
Cord Length
24 in
Float Length
1 in
Stem Thread Size
1/8 in NPT
Fits Chest Size
Enhancing Safety, Normally Open SPST Logic Ensures System Alarms or Alerts Trigger as Fluid Levels Rise

Details

Item
Liquid Level Switch
Standards
CE, CSA LR56150, cULus E54633, Prop 65
Contact Form
1NO
Operating Temperature - Maximum
221 Degrees F
Voltage Rating - Maximum
240 V AC
Features
Enhancing Safety, Normally Open SPST Logic Ensures System Alarms or Alerts Trigger as Fluid Levels Rise
Body Material
Brass
Current Rating - Maximum
0.28 A
Product Type
Open Liquid Level Switch
Minimum Media Specific Gravity
0.56
Float Material
Buna-N
Proof Pressure
150 psi
Float Rod Angle
Vertical
Number of Floats
1
Series
M4500
Switch Structure
SPST
Actuation Method
Magnetic
Switch Function
Close On Rise

Description

Liquid Level Switch, Switch Function Close On Rise, Float Material Buna-N, Float Length 1 in, Stem Length 1.63 in, Contact Form 1NO, Body Material Brass, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, Prop 65, Features Enhancing Safety, Normally Open SPST Logic Ensures System Alarms or Alerts Trigger as Fluid Levels Rise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews