Float Switch, Liquid Level

  • Mfr # M5010-18
  • Zoro # G224782130
product price: 
$
97.35
/ea

Key Features

Proof Pressure
300 psi
Number of Floats
1
Features
Compact, Durable, High-Temperature/Pressure Ratings
Product Type
Closed Liquid Level Switch
Series
M5010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5010-18
Zoro #
G224782130
UPC #
811475031136
Country of Origin
United States

Dimensions

Stem Thread Size
1/8 in NPT
Float Diameter
1.18 in
Stem Length
2.96 in
Float Length
1.18 in
Cord Length
24 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Compact, Durable, High-Temperature/Pressure Ratings

Details

Proof Pressure
300 psi
Number of Floats
1
Features
Compact, Durable, High-Temperature/Pressure Ratings
Product Type
Closed Liquid Level Switch
Series
M5010
Switch Function
Open On Rise
Operating Temperature - Maximum
392 Degrees F
Float Rod Angle
Horizontal
Minimum Media Specific Gravity
0.91
Body Material
316 Stainless Steel
Voltage Rating - Maximum
240 V AC
Current Rating - Maximum
0.28 A
Contact Form
1NC
Actuation Method
Magnetic
Item
Liquid Level Switch
Switch Structure
SPST
Standards
CE, CSA LR56150, cULus E54633, NSF/ANSI 169
Mounting Style
Side
Float Material
316 Stainless Steel

Description

Liquid Level Switch, Switch Function Open On Rise, Float Material 316 Stainless Steel, Float Length 1.18 in, Stem Length 2.96 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Horizontal, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features Compact, Durable, High-Temperature/Pressure Ratings

Ratings & reviews