Float Switch, Liquid Level
- Mfr # M4600
- Zoro # G823785457
product price:Â
$
96.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Structure
SPST
Minimum Media Specific Gravity
0.45
Number of Floats
1
Proof Pressure
150 psi
Current Rating - Maximum
0.28 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4600
- Zoro #
- G823785457
- UPC #
- 811475031075
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Switch Structure
- SPST
- Minimum Media Specific Gravity
- 0.45
- Number of Floats
- 1
- Proof Pressure
- 150 psi
- Current Rating - Maximum
- 0.28 A
- Float Material
- Buna-N
- Actuation Method
- Magnetic
- Operating Temperature - Maximum
- 221 Degrees F
- Voltage Rating - Maximum
- 240 V AC
- Switch Function
- Open On Rise
- Features
- Industrial-Grade Performance with Quick Deployment, Tank High/Low Control
- Standards
- CE, CSA LR56150, cULus E54633
- Contact Form
- 1NC
- Product Type
- Closed Liquid Level Switch
- Float Rod Angle
- Vertical
- Body Material
- 316 Stainless Steel
Dimensions
- Cord Length
- 24 in
- Float Diameter
- 1.25 in
- Manufacturer Warranty Length
- 1 yr
- Stem Thread Size
- 1/4 in NPT
- Stem Length
- 2.65 in
- Fits Chest Size
- Industrial-Grade Performance with Quick Deployment, Tank High/Low Control
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material Buna-N, Stem Length 2.65 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, Features Industrial-Grade Performance with Quick Deployment, Tank High/Low Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.