Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M5601-HP-NO
- Zoro # G624782204
product price:Â
$
98.35
/ea
Key Features
Proof Pressure
750 psi
Stem Length
2.65 in
Actuation Method
Magnetic
Switch Function
Close On Rise
Minimum Media Specific Gravity
0.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5601-HP-NO
- Zoro #
- G624782204
- UPC #
- 811475031679
- Country of Origin
- United States
Dimensions
- Stem Length
- 2.65 in
- Stem Thread Size
- 1/4 in NPT
- Manufacturer Warranty Length
- 1 yr
- Cord Length
- 24 in
- Float Diameter
- 2.05 in
- Fits Chest Size
- High-Pressure Performance
Details
- Proof Pressure
- 750 psi
- Actuation Method
- Magnetic
- Switch Function
- Close On Rise
- Minimum Media Specific Gravity
- 0.88
- Float Rod Angle
- Vertical
- Body Material
- 316 Stainless Steel
- Product Type
- Open Liquid Level Switch
- Features
- High-Pressure Performance
- Item
- Liquid Level Switch
- Operating Temperature - Maximum
- 392 Degrees F
- Standards
- CE, CSA LR56150, cULus E54633, NSF/ANSI 169
- Float Material
- 316 Stainless Steel
- Contact Form
- 1NO
- Series
- M5601-HP
- Number of Floats
- 1
- Switch Structure
- SPST
- Current Rating - Maximum
- 1 A
- Voltage Rating - Maximum
- 240 V AC
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material 316 Stainless Steel, Stem Length 2.65 in, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features High-Pressure Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.