Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M6002-BN
- Zoro # G623785619
product price:Â
$
78.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stem Thread Size
1 5/16-12 UN
Stem Length
2.19 in
Actuation Method
Magnetic
Series
M6002
Switch Structure
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6002-BN
- Zoro #
- G623785619
- UPC #
- 811475031662
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Actuation Method
- Magnetic
- Series
- M6002
- Switch Structure
- SPST
- Proof Pressure
- 30 psi
- Body Material
- PVC
- Standards
- CE
- Float Material
- Buna-N
- Number of Floats
- 1
- Switch Function
- Close On Rise
- Features
- Miniature
- Current Rating - Maximum
- 0.28 A
- Operating Temperature - Maximum
- 149 Degrees F
- Product Type
- Open Liquid Level Switch
- Minimum Media Specific Gravity
- 0.45
- Voltage Rating - Maximum
- 240 V AC
- Float Rod Angle
- Vertical
- Contact Form
- 1NO
Dimensions
- Stem Thread Size
- 1 5/16-12 UN
- Stem Length
- 2.19 in
- Cord Length
- 24 in
- Float Diameter
- 1 in
- Fits Chest Size
- Miniature
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material Buna-N, Stem Length 2.19 in, Contact Form 1NO, Body Material PVC, Float Rod Angle Vertical, Standards CE, Features Miniature
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.