Shop MADISON INDUSTRIES

CHA-DRC-RD Chateau Dining Chair Cover; Red

  • Mfr # CHA-DRC-RD

  • Zoro # G403895613


product price: 
$
30.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHA-DRC-RD
Zoro #
G403895613
UPC #
26944460380
Country of Origin
China

Description

Chambray Dining Room Chair covers install in seconds and are easily removed for laundering. A subtle ombre woven pattern will add sophistication and style to you decor, whether you are protecting new furniture from wear and stains or simply updating your old tired furniture. !00% cotton. Machine wash and dry.. Fits most Parson Chairs.

Update the look of your dining room to create the perfect modern-casual mix with the Chambray Dining Room Chair Slipcover. This classic tailored slipcover in red chambray will effortlessly uplift any room. It perfectly complements traditional and contemporary settings. Slip on the cotton cover over your chair and protect it from grease, dust, spills, and stain. It also comes with back ties to ensure it does not slip away! Whether you host a formal dinner party or casual game night, this slipcover will give a refreshing look to suit the ambiance.

Features
  • Made of 100-percent cotton
  • Machine washable
  • Fits standard Parson chairs up to 42 inches high x 15 inches wide at the top of the chair
Specifications
  • Color: Red
  • Fabric : Cotton
  • Type: Dining Chair
  • Cushion Design: Box Cushion
  • Fabric Care : Machine Wash
  • Country of Origin: India
  • Dimension: 23.8 x 19 x 42 in.
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews