Furniture Protector Pet Cover with Bolster - Beige 35 x 35
- Mfr # 485308KHZ
- Zoro # G101776566
product price:Â
$
37.25
/ea
Key Features
Height
5
Width
38
Length
36
Weight
4.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485308KHZ
- Zoro #
- G101776566
- UPC #
- 194189592460
- Country of Origin
- China
- Weight
- 4.05
Dimensions
- Height
- 5
- Width
- 38
- Length
- 36
Description
Shield your sofa or chair with this Pet Adobe Furniture Protector Pet Cover. This beige couch protector has a shiny, luxurious quilted design and a water-resistant bottom layer to protect the furniture in your house from spills, stains, and loose fur. The memory foam bolster padding lets your pet sit with you in comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.