Zoro Homepage

SPDT Float Switch 14.7 psi

  • Mfr # M4189

  • Zoro # G2756284


product price: $45.85
/ea

Key Features

Max. Pressure
14.7 psi
Amps
16 A
Float Length (In.)
5.95
Teather/Solid State
Tether
Overall Length (In.)
5.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4189
Zoro #
G2756284
UPC #
-
Country of Origin
China

Dimensions

Float Length (In.)
5.95
Overall Length (In.)
5.95
Height
5.95"
Float Switch Cord Length
6 ft. 6"
Tether Length Min.-Max.
5-61/64"
Width
5.95"
Float Length
6 in
Manufacturers Warranty Length
1 yr
Cord Length
6 1/2 ft
Tether Length - Minimum
6 in
Float Diameter
3 1/4 in
Tether Length - Maximum
2 m

Details

Max. Pressure
14.7 psi
Item
Float Switch
Amps
16 A
Teather/Solid State
Tether
Wire Lead
6 1/2 Foot Polypropylene Cable
VA Rating
16A
Float Material
Polypropylene
Agency Compliance
None
Mounts
Tethered
Specific Gravity
0.90 to 1.30
Operation
SPDT
Max. Pressure (PSI)
14.7
Float Switch Type
Tether
Float Switch Float Material
Polypropylene
Body Material
PolyPro
Type
Tilt Float
Float Switch Contact Form
SPDT
Includes
Cable, Mounting Weight
Max. Liquid Temp.
158 Degrees F
Contact Form
Normally Open or Normally Closed
Rated Voltage
250V AC
Contact Default
Normally Open/Normally Closed
Switch Actuation
Sensor
Electrical Connection
3-Conductor Wire Leads
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Electric Load Current - Maximum
16A @ 250V AC
Compatible Pump Type
Dewatering Pump, Grinder Pump, Sewage Pump, Sump Pump
Counterweight Type
External
Liquid Temperature - Maximum
158 Degrees F
Number of Floats
1
Running Current - Maximum
16 A
Actuation Method
Mechanically-Activated

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.