Madison
SPST Liquid Level Switch Open On Rise 240VAC 100 psi
Mfr # M4035
Zoro # G2505815
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- VA Rating 15
- Body Material Stainless steel
- Max. Current 0.12 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Waterway WW4004060B No.7 Pump Union Half Assemblies 1.5 in. Pump End (WW4004060B)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 25 Gal (01-31864)
- SOTERA Meter, Digital, 1 In, Air Sensor, 2-20 gpm (850)
- WALTER SURFACE TECHNOLOGIES Spout For 20L Square Plastic Pail (53L207)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (MS7000)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4548)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi (ML8888)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790-14/4184)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8800)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M7000)
- LIBERTY PUMPS Float Switch Assembly (K001155)
- Madison Level Switches