Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPST Tank Liquid Level Switch Selectable 240VAC 900 psi

  • Mfr # M4190-HP

  • Zoro # G2731513


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
240VAC
Max. Pressure
900 psi
Float Dia.
2.04 in
Float Length
2.04 in
Switch Function
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4190-HP
Zoro #
G2731513
UPC #
094703915624
Country of Origin
United States

Dimensions

Float Dia.
2.04 in
Float Length
2.04 in
Stem Length
3.98 in
Tank Connection Size
1 in NPT
Conduit Size
1 in
Overall Length
3.98 in
Float Diameter
2.04 in
Stem Thread Size
1 in NPT

Details

Voltage
240VAC
Max. Pressure
900 psi
Item
Alternator Closed Liquid Level Switch
Switch Function
Selectable
Electrical Connections
22 ga PTFE Coated 24 in Leads
Float Material
316 Stainless Steel
Max. Voltage
240 V
Stem Material
304 Stainless Steel
Float Switch Contact Form
SPST
Body Material
304 Stainless Steel
Operating Temp. Range
302 Degrees F Max.
Float Switch Float Material
Stainless Steel
Max. Current
1 A
Float Specific Gravity
0.5
Contact Form
SPDT
VA Rating
100
Mounting
Side
Series
M4190-HP
Features
Corrosion Resistance
Product Type
Alternator Closed Liquid Level Switch
Proof Pressure
900 psi
Operating Temperature - Maximum
302 Degrees F
Minimum Media Specific Gravity
0.63
Current Rating - Maximum
0.28 A
Electrical Connection
Lead Wires
Voltage Rating - Maximum
24 V DC, 120 V AC

Description

Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1 in NPT, Max. Pressure 900 psi, VA Rating 100, Operating Temp. Range 302 Degrees F Max., Overall Length 3.98 in, Float Material 316 Stainless Steel, Float Length 2.04 in, Float Dia. 2.04 in, Stem Material 304 Stainless Steel, Stem Length 3.98 in, Height -, Width -, Contact Form SPDT, Max. Current 1 A, Max. Voltage 240 V, Body Material 304 Stainless Steel, Conduit Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.