Zoro Homepage

SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi

  • Mfr # M9000-ULL-NO

  • Zoro # G2986855


product price: $45.49
/ea

Key Features

Voltage
240VAC
Max. Pressure
25 psi
Mounting
Vertical Open Tank
Switch Function
Close On Rise
Operating Temp. Range
221 Degrees F Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9000-ULL-NO
Zoro #
G2986855
UPC #
-
Country of Origin
United States

Dimensions

Tank Connection Size
1/8 in NPT
Overall Length
2.25 in
Float Length
1.16 in
Conduit Size
1/8 in
Height
2.25 in
Float Dia.
1.88 in
Stem Length
1.63 in
Overall Height
2.25 in
Float Diameter
1 in
Stem Thread Size
1/8 in NPT

Details

Voltage
240VAC
Max. Pressure
25 psi
Item
Closed Liquid Level Switch
Mounting
Vertical Open Tank
Switch Function
Close On Rise
Operating Temp. Range
221 Degrees F Max
VA Rating
30
Body Material
Kynar
Float Specific Gravity
0.69
Float Switch Float Material
Kynar
Max. Voltage
240 V
Float Material
Kynar
Float Switch Contact Form
SPST
Standards
CE, NSF, UL Listed
Electrical Connections
22 AWG PTFE Coated 24 in Leads
Max. Current
0.28 A
Contact Form
SPST
Stem Material
Kynar
Features
Solvent Resistance
Electrical Connection
Lead Wires
Minimum Media Specific Gravity
0.94
Mounting Style
Open Tank Vertical
Operating Temperature - Maximum
221 Degrees F
Product Type
Closed Liquid Level Switch
Proof Pressure
25 psi
Current Rating - Maximum
0.28 A
Voltage Rating - Maximum
120 V DC, 240 V AC

Description

Closed Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Tank Connection Size 1/8 in NPT, Max. Pressure 25 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max, Overall Length 2.25 in, Float Material Kynar, Float Length 1.16 in, Float Dia. 1.88 in, Stem Material Kynar, Stem Length 1.63 in, Height 2.25 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Kynar, Conduit Size 1/8 in, Standards CE, NSF, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.