Shop MAG 1
See all product information
Create Account
MG07543P 5W40 Full Synthetic Diesel Oil
- Mfr # 193894
- Zoro # G104144676
product price:Â
$
80.99
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-40
SAE Grade
5W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193894
- Zoro #
- G104144676
- UPC #
- -
- Country of Origin
- United States
Details
- SAE Grade - Engine and Motor Oils
- 5W-40
- SAE Grade
- 5W-40
Description
Features
- 5W40 Full Synthetic Diesel Oil
- Wear Protection Significantly Exceeding API CJ-4 & The Toughest Orem Specifications
- High Detergency
- Superior Dispersancy Keep Engines & Pistons Clean & Soot Suspended
- Despite Longer Drain Intervals & Increased Soot Loading
- Higher Starting TBN 10.0 Provides Added Oxidation Control & Protection Against Acid Build-Up That Can Cause Rust & Corrosion
- Excellent TBN Retention
- Excellent Oxidation Control & Piston Cleanliness.
- Dimension - 7.62 x 4.5 x 11.75 in.
- Item Weight - 7.64 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.