LubriMatic 14 Oz. Cartridge White Lithium Grease
- Mfr # 11354
- Zoro # G221875637
product price:Â
$
8.99
/ea
Key Features
Container Type
Cartridge
Color
White
Container Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11354
- Zoro #
- G221875637
- UPC #
- 79700113549
- Country of Origin
- United States
Details
- Container Type
- Cartridge
- Item
- Grease
- Color
- White
- Container Capacity
- 14 oz
Description
Specially blended formula to deliver superior protection against wear rust and corrosion. Formulated with the highest concentration of grease. Stops sticking and quiets irritating squeaks. For use on many automotive household marine or shop applications. Does not evaporate wide angle to cover larger spray surface immobile oil for greater protection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.