
Heavy Duty Hand Truck, Double Gri
Mfr # A11-B1-C6-D5-E11-E52
Zoro # G6038302
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A11-B1-C6-D5-E11-E52
Zoro #
G6038302
UPC #
748528994677
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Width
21 in
Depth
20 in
Details
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Item
Magcoa Heavy Duty Hand Truck,Double Gri
Wheel Type
Pneumatic
Handle Type
Double Grip
Includes
Stair Climber
For Use With
Material Handling
Type
Handtruck
Weight
28 lbs
Description
Magcoa Heavy Duty Hand Truck,Double Gri
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.