
Heavy Duty Hand Truck Stair Climb
Mfr # A14-B1-C6-D5-E60-E11-BTC-E13
Zoro # G6039011
product price:Â $982.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Wheel Type
Pneumatic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A14-B1-C6-D5-E60-E11-BTC-E13
Zoro #
G6039011
UPC #
748528994592
Country of Origin
United States
Dimensions
Overall Height
60 in
Depth
20 in
Details
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Item
Magcoa Heavy Duty Hand Truck Stair Climb
Wheel Type
Pneumatic
Handle Type
Continuous Loop
For Use With
Material Handling
Type
Tread Brake Truck
Includes
Stair Climber
Weight
38 lbs
Description
Magcoa Heavy Duty Hand Truck Stair Climb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.