Zoro Homepage

Chemical Resistant Gloves, Green, 9, 12 PK

  • Mfr # WU19-9

  • Zoro # G207467009


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Color
Green
Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WU19-9
Zoro #
G207467009
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Color
Green

Description

The Comfort Flex WU19 is a heavyduty unlined nitrile glove designed to provide some of the toughest protection available for liquid and chemical applications This 100 nitrile gloves features excellent puncture resistance, an embossed grip, and resistance to most chemicals and abrasives The WU19 is 19 long, meaning protection down to the elbow and beyond, and 22 mil thick, making it one of the thickest unlined nitrile gloves on the market This highquality glove features an embossed sand patch finish for a solid grip, even in wet and oily conditions


  • •22 mil thick
  • •100% nitrile glove
  • •Green color
  • •19" long for protection to the elbow and beyond
  • •Embossed sand finish for a solid grip
  • •Quality resistance to most chemicals and abrasives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.