Coated Gloves, 2 Abrasion Level, White, 7 12 PK
- Mfr # JPS2-7
- Zoro # G207466415
product price:
$
25.15
/pk of 12, $2.10/ea
Key Features
Glove Size
7
Color
White
ANSI/ISEA Abrasion Level
2
Size
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JPS2-7
- Zoro #
- G207466415
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 7
- Size
- 7
Details
- Item
- Coated Gloves
- Color
- White
- ANSI/ISEA Abrasion Level
- 2
Description
Magid ROC JPS2 work gloves are flexible, form fitting polyurethane coated gloves that feel like you're working with your bare hands These economical gloves feature a seamless machine knit, white 100 polyester shell and knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity For precise and delicate operations, and where lint is a problem electronics, cleanroom and paint departments the Magid ROC JPS2 is an ideal choice
- •Breathable, form-fitting 100% polyester shell
- •Abrasion-resistant polyurethane palm coating
- •Comfortable knit wrist cuff
- •Designed for lint free applications
- •ANSI Cut Level 1 and ANSI Abrasion 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.