Zoro Homepage

Coated Gloves, Gray, Men's (Fits Large) 12 PK

  • Mfr # G823PR

  • Zoro # G407466529


product price: $17.05
/pk 12, $1.42/ea

Key Features

Glove Size
Men's (Fits Large)
Color
Gray
Industry Type
Ambidextrous
Disposable Glove Material
Cotton Poly Blend
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G823PR
Zoro #
G407466529
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Men's (Fits Large)

Details

Item
Coated Gloves
Color
Gray
Industry Type
Ambidextrous
Disposable Glove Material
Cotton Poly Blend
Palm Construction
Machine Knit

Description

The Magid Greyt Shadow gloves are reversible, grey, lightweight machine knit gloves featuring a highdensity cottonpolyester blend With plastic dots on both sides, these gloves offer excellent grip for material handling applicationsThese longlasting Greyt Shadow Grip gloves also feature a knit wrist cuff and overcast edge to prevent unraveling when washed The cuffs are also colorcoded for easy sorting, so that any two gloves can make a pair Formfitting and free of uncomfortable seams, these high density, high quality knit gloves offer enhanced comfort and dexterity for an improved wear Magid's Greyt Shadow Series saves money by eliminating waste the grey color will save you as much as 1020 by reducing the number if gloves thrown away before they are worn out, simply because they look dirty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.