Zoro Homepage

Jackets, 100% Leather, Brown, 3XL

  • Mfr # 106T-XXXL

  • Zoro # G907467750


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
100% Leather
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106T-XXXL
Zoro #
G907467750
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL

Details

Item
Jackets
Material
100% Leather
Color
Brown

Description

Magid 106T Weld Pro all leather welding jackets are manufactured from the finest handpicked leather hides for consistent quality and long wear The leather is strong and flexible, and the special tanning process allows it to remain soft when continuously exposed to heat It is extremely durable, yet economical when compared to high temperature synthetic fabrics This tan, 30 leather welding jacket has staples and rivet reinforced stress points, and the seams are sewn with Kevlar thread Each of these welding shirts feature snaps at wrist and collar, an inside pocket, hang loop and snap closure front


  • •Tan deluxe leather
  • •Soft yet strong and flexible 30"
  • •Staple and river reinforced stress points
  • •Kevlar sewn seams
  • •Snap closure front, wrists and collar
  • •Inside pocket and hang loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.