
Leather Drivers Gloves, Leather, Slip On Cuff, Keystone Thumb Thumb, L 12 PK
Mfr # TB582ET-L
Zoro # G307461594
product price:Â $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
Key Features
Material
Leather
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB582ET-L
Zoro #
G307461594
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Drivers Gloves
Material
Leather
Leather Grade
Premium
Thumb Style
Keystone Thumb
Leather Palm Type
Grain
Glove Hand Style
Driver
Cuff Style
Slip On Cuff
Description
The RoadMaster TB582ET tan cow grain allleather Drivers gloves feature a keystone thumb for the best fit available in a leather glove This glove comes with a comfortable Thinsulate lining made for working outside in the coldest weather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.