Zoro Homepage

Leather Drivers Gloves, Slip On Cuff, Tan, S 12 PK

  • Mfr # TB553E-S

  • Zoro # G608112324


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Tan
Glove Style
Driver
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB553E-S
Zoro #
G608112324
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Color
Tan
Glove Style
Driver
Cuff Style
Slip On Cuff

Description

The Roadmaster TB553E is a premiumgrade all leather unlined driver's glove Made with the highquality tan cow grain leather, this style features a generous gunn cut pattern and an easyfitting keystone thumb Sewn onto the palm is a split leather patch, adding extra protection at that highwear area for a longerlasting glove Containing shirred elastic on the inside, the TB553E is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.