Magid

Safety Glasses, Clear Antifog Coating


product price: $12.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Antifog Coating
  • Standards ANSI Z87.1 2015 High Impact
  • Headgear Style Integrated Side Shields
  • Package Size 1 PR
See all product information

Product Information

Dimensions

Package Size 1 PR

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Antifog Coating
Standards ANSI Z87.1 2015 High Impact
Headgear Style Integrated Side Shields

Description

For workers who want style and protection, the Y50 Classic Black Frame Safety Glass with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.