Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottled Water Tray Truck

  • Mfr # B4K128HA4

  • Zoro # G7630135


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4K128HA4
Zoro #
G7630135
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Overall Depth
24 in
Noseplate Width
14 in
Wheel Width
3 1/2 in
Noseplate Depth
12 in
Nose Plate Width
14 in
Nose Plate Depth
12 in
Handle Height
48 in
Wheel Dia.
10 in
Overall HxWxD
48 in x 20 1/2 in x 24 in
Nose Plate WxD
14 in x 12 in
For Bottle Diameter
10 3/4 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Water-Bottle Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow Back
Assembled
No
Assembled/Unassembled
Unassembled
Wheel Material
Rubber
Includes
(2) Wheels, (4) Folding Trays, Completion Kit, Handle, Noseplate
Finish
Polished
Wheel Bearings
Ball Bearing
For Use With
Material Handling
Hand Truck Handle Type
Continuous Frame Flow-Back
Hub Position
Offset
Securing Mechanism
Rubber Stops
Frame Finish
Polished
Nose Plate Type
Straight
For Surface Type
All Surfaces
Wheel/Tread Material
Rubber
For Number of Bottles
4
Nose Plate Material
Steel
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(2) Axle-Mounted
Weight
28 lb
Frame Material
Aluminum
For Bottle Capacity
5 gal
Nose Plate Profile
Beveled
Features
Converts To Hold A Combination Of Boxes and Bottles, Trays Fold Flat Against Frame, Adjustable Rubber Stops Help Hold Bottles In Place.
Number of Folding Trays
4
Frame Type
Flat Back

Description

Water-Bottle Hand Truck, For Bottle Capacity 5 gal, For Number of Bottles 4, Load Capacity 500 lb, Overall Height 48 in, Overall Width 20 1/2 in, Overall Depth 24 in, Handle Type Continuous Frame Flow Back, Securing Mechanism Rubber Stops, Nose Plate Material Steel, Nose Plate Depth 12 in, Nose Plate Width 14 in, Overall HxWxD 48 in x 20 1/2 in x 24 in, Nose Plate WxD 14 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.