Zoro Homepage

General Purpose Hand Truck, 52 In.

  • Mfr # HMK117G145

  • Zoro # G5819712


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK117G145
Zoro #
G5819712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 in
Noseplate Depth
7 1/2 in
Overall Depth
20 in
Nose Plate Depth
7 1/8 in
Nose Plate Width
18 in
Nose Plate Thickness
5/16 in
Handle Height
52 in
Overall HxWxD
52 in x 20 1/2 in x 18 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
18 in x 7 1/8 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Maximum Stack Height
52 in

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/8 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.