GPHandTruck, 48in, 21in, Slvr, Alum, 500lb
- Mfr # HRK119UA42
- Zoro # G8746954
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 48 in
- Overall Width
- 20 3/4 in
- Wheel Diameter
- 10 in
- Overall Depth
- 19 in
- Noseplate Width
- 18 in
- Wheel Width
- 3 1/2 in
- Noseplate Depth
- 7 1/2 in
- Nose Plate Width
- 18 in
- Nose Plate Depth
- 8 in
- Maximum Stack Height
- 40 in
- Nose Plate Thickness
- 5/16 in
- Axle Dia.
- 5/8 in
- Handle Height
- 48 in
- Axle-Mounted Wheel Width
- 3 1/2 in
- Overall HxWxD
- 48 in x 20 3/4 in x 18 1/2 in
- Nose Plate WxD
- 18 in x 7 1/2 in
- Axle-Mounted Wheel Dia.
- 10 in
- Fits Chest Size
- Double Row Multi Directional Wheels are For Controlled Environments
Description
General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 19 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.