Shop MILWAUKEE HAND TRUCK
See all product information
Create Account
Hand Truck, 14 in W Toe Plate, 8 in D Toe Plate, 600 lb, Solid Rubber Caster
- Mfr # 47186S
- Zoro # G722782038
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Solid Rubber
Load Capacity
600 lb
Noseplate Depth
8 in
Wheel Bearings
5/8 in
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47186S
- Zoro #
- G722782038
- UPC #
- 091919471869
- Country of Origin
- United States
- Caster Type
- Solid Rubber
- Load Capacity
- 600 lb
- Wheel Bearings
- 5/8 in
Dimensions
- Noseplate Depth
- 8 in
- Wheel Diameter
- 8 in
- Noseplate Width
- 14 in
Description
Milwaukee Hand Truck, 600 lb Weight Capacity, Caster Type: Solid Rubber, Caster Size: 8 in, Ball Bearing Size: 5/8 in, Milwaukee Handle Shape: Dual Milwaukee Hand, 8 in D Toe Plate, 14 in W Toe Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.