GPHandTruck, 52in, 18in, Slvr, Alum, 500lb
- Mfr # HMK117UA1
- Zoro # G4755746
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52 in
Overall Width
18 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 52 in
- Overall Width
- 18 in
- Wheel Diameter
- 8 in
- Overall Depth
- 16 1/2 in
- Noseplate Depth
- 7 1/2 in
- Noseplate Width
- 18 in
- Wheel Width
- 1 5/8 in
- Nose Plate Width
- 18 in
- Nose Plate Depth
- 8 in
- Handle Height
- 52 in
- Overall HxWxD
- 52 in x 18 in x 16 1/2 in
- Axle Dia.
- 5/8 in
- Maximum Stack Height
- 52 in
- Nose Plate WxD
- 18 in x 7 1/2 in
- Nose Plate Thickness
- 5/16 in
- Axle-Mounted Wheel Width
- 1 5/8 in
- Axle-Mounted Wheel Dia.
- 8 in
- Fits Chest Size
- Single Grip Handle
Description
General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 52 in, Overall Width 18 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Single-Pin, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.