Shop MILWAUKEE HAND TRUCK
See all product information
Create Account
Hand Truck, 14 in W Toe Plate, 8 in D Toe Plate, 800 lb, Puncture Proof Caster
- Mfr # 47025
- Zoro # G922781930
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Noseplate Depth
8 in
Frame Material
Steel
Noseplate Width
14 in
Wheel Bearings
5/8 in
Wheel Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47025
- Zoro #
- G922781930
- UPC #
- 091919470251
- Country of Origin
- United States
- Frame Material
- Steel
- Wheel Bearings
- 5/8 in
- Caster Type
- Puncture Proof
- Load Capacity
- 800 lb
Dimensions
- Noseplate Depth
- 8 in
- Noseplate Width
- 14 in
- Wheel Diameter
- 7 in
Description
Milwaukee Hand Truck, 800 lb Weight Capacity, Caster Type: Puncture Proof, Caster Size: 7 x 1-1/2 in, Ball Bearing Size: 5/8 in, Milwaukee Handle Shape: Pin Milwaukee Handle, 8 in D Toe Plate, 14 in W Toe Plate, Steel Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.