Hand Truck Fastener Pack Kit, 3 in H
Mfr # 301046
Zoro # G4778891
product price: $7.59
/eaKey Features
Overall Height
3 in
Overall Width
3 in
Material
Steel
Color
Silver
For Use With
All Two and Four-Wheel Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301046
Zoro #
G4778891
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
3 in
Overall Depth
1/2 in
Overall HxWxD
3 in x 3 in x 1/2 in
Details
Material
Steel
Color
Silver
Item
Replacement Fastener Kit for Hand Trucks
For Use With
All Two and Four-Wheel Hand Trucks
Weight
0.5 lb
Compatible with Product Type
All Two and Four-Wheel Hand Trucks
Description
Replacement Fastener Kit for Hand Trucks, Overall Depth 1/2 in, Overall Width 3 in, Overall Height 3 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.