This item is Discontinued.

Magliner Modular Hand Truck, 500 lb. HMK419E11--N

Modular Hand Truck, 500 lb. (Discontinued)

  • Mfr # HMK419E11--N
  • Zoro # G0382751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMK419E11--N
Zoro #
G0382751
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
17 1/2 in
Wheel Diameter
8 in
Overall Depth
20 in
Noseplate Depth
9 in
Wheel Width
1 5/8 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/8 in
Axle-Mounted Wheel Dia.
8 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
1 5/8 in
Maximum Stack Height
40 in
Handle Height
48 in
Nose Plate WxD
14 in x 7 1/8 in
Nose Plate Thickness
5/16 in
Overall HxWxD
48 in x 17 1/2 in x 16 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Assembled
No
Wheel Material
Rubber
Assembled/Unassembled
Unassembled
Includes
Folding Noseplate
Wheel Bearings
Sealed
For Use With
Material Handling
Hand Truck Handle Type
Continuous Frame Loop
Finish
Aluminum
Weight
23 lb
Non-Marking Axle-Mounted Wheels
No
Includes Foot Assist
Without Foot Assist
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Type
Tread on Core
Frame Type
Flat Back
Frame Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Brake Type
No Caster Brake
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Aluminum
Hub Position
Offset
For Surface Type
Any surface
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Profile
Beveled
Nose Plate Type
Solid Straight

Description

Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 48 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.