Zoro Homepage

Pallet Dolly, Non-Tilt Model

  • Mfr # PDN364810

  • Zoro # G7601487


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
36 in
Color
Silver
Load Capacity
8,000 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDN364810
Zoro #
G7601487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
36 in
Platform Length
48 in
Deck LxWxH
48 in x 36 in x 4 1/2 in
Platform Width
36 in
Caster Wheel Width
3 in
Platform Height
4 1/2 in
Caster Wheel Dia.
3 1/2 in
Minimum Deck Height
4 1/2 in
Deck Height
4 1/2 in
Roller Dia.
3 1/2 in
Deck Length
48 in
Roller Axle Diameter
7/16 in
Deck Width
36 in
For Minimum Pallet LxW
48 in x 36 in
For Minimum Pallet Width
36 in
Maximum Deck Height
4 1/2 in
Roller Width
3 in
For Minimum Pallet Length
48 in

Details

Color
Silver
Load Capacity
8,000 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Max. Rectangle
48 in x 36 in
Number of Caster Wheels
10, (6) Centers
Max. Square
48 in x 36 in
Platform Style
Flush, Open
For Use With
All Standard Size Pallets
Min. Square
48 in x 36 in
Caster Wheel Type
Tread on Core
Platform Material
Aluminum
Caster Wheel Material
Phenolic
Features
Increased Productivity, Rounded Corners For Safety
Wheel Material
Phenolic
Includes Towing Hitch
Without Towing Hitch
Deck Type
Open
Weight
44 lb
Frame Material
Aluminum
Caster Wheel Bearings
Ball Bearing
Deck Profile
Flush
Includes Tilt Feature
Without Tilt
For Surface Type
Concrete
For Pallet Type
Open
Non-Marking Rollers
Yes
Adjustment Type
Not Adjustable
Caster/Roller Configuration
(10) Axle-Mounted
Roller Bearing Type
Ball Bearing
Caster/Roller Location
10-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 8,000 lb, Deck Length 48 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (10) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.