Shop MAGLINER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Powered Stacker
- Mfr # LPS6025NX1
- Zoro # G622808630
product price:Â
$
6,179.99
/ea
Key Features
Minimum Lifting Height
3 1/2 in
Battery Voltage
12V
Fork Width
21 1/2 in
Operation
Powered/Manual
Lift Mechanism
Electric Screw Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPS6025NX1
- Zoro #
- G622808630
- UPC #
- 675706004708
- Country of Origin
- United States
Dimensions
- Minimum Lifting Height
- 3 1/2 in
- Fork Width
- 21 1/2 in
- Base Outside Width
- 27 1/4 in
- Overall Height with Forks Lowered
- 72 in
- Width Across Forks
- 21.5 in
- Maximum Lifting Height
- 60 in
- Wire Rope Length
- 37 in
- Fork Length
- 19 in
- Overall Height with Forks Raised
- 72 in
- Overall Width
- 33 in
- Base Inside Width
- 20 in
- Overall Length
- 37 in
- Length
- 37 in
Details
- Item
- Powered Stacker
- Battery Voltage
- 12V
- Operation
- Powered/Manual
- Lift Mechanism
- Electric Screw Drive
- Base Type
- Fixed Forkover
- Load Center
- 9 1/2 in
- Battery Amp Hours
- 15 Ah
- Caster Brake Type
- No Caster Brake
- Load Capacity
- 350 lb
- Base Material
- Steel
Description
Powered/Manual, Base Type Fixed Forkover, Lift Control Push Button, Lift Mechanism Electric Screw Drive, Fork Type Fixed, Load Capacity 350 lb, Fork Length 19 in, Fork Width 21 1/2 in, Width Between Forks Not Applicable, Width Across Forks 21.5 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 60 in, Overall Length 37 in, Overall Width 33 in, Overall Height with Forks Lowered 72 in, Overall Height with Forks Raised 72 in, Base Outside Width 27 1/4 in, Load Center 9 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.