Magnetic Strip, 50 ft. L, 1/2 In W
- Mfr # 3ZDU1
- Zoro # G4185736
product price:Â
$
29.79
/ea
Key Features
Nonmagnetic Side
Indoor/Outdoor Adhesive
Max. Pull
6 lb
Length
50 ft
Width
1/2 in
Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ZDU1
- Zoro #
- G4185736
- UPC #
- -
- Country of Origin
- United States
- Nonmagnetic Side
- Indoor/Outdoor Adhesive
- Max. Pull
- 6 lb
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Item
- Roll Magnet
- Stability Temp.
- -15 Degrees to 160 Degrees F
- Stability Temperature - Minimum
- -15 Degrees F
- Color
- Black, White
- Product Type
- Roll Magnet
- Pull Force - Maximum
- 6 lbf
- Nonmagnetic Side Style
- Indoor/Outdoor Adhesive
- Stability Temperature - Maximum
- 160 Degrees F
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- Black, White
Dimensions
- Length
- 50 ft
- Width
- 1/2 in
- Thickness
- 0.06 in
- Overall Length
- 50 ft
- Overall Width
- 1/2 in
- Wire Rope Length
- 50 ft
Description
Roll Magnet, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb, Length 50 ft, Width 1/2 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.