Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 25 ft. 7.62 m
- Mfr # N200-025-BK
- Zoro # G316428205
product price:Â
$
10.69
/ea
Key Features
Cable Length
25 ft
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-025-BK
- Zoro #
- G316428205
- UPC #
- 37332194282
- Country of Origin
- China
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- NEC Article and Type
- CM
- End 1 Gender
- Male
- Cable Jacket Color
- Black
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.