Shop All Spray Paint
Magnolia Home
Clear, Matte, 12 oz
Mfr # M106347
Zoro # G405300924
product price: $14.79
/ea
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Application Method Spray
Product Information
- Brand Magnolia Home
- MFR # M106347
- Zoro # G405300924
- UPC # 51652010824
- Country of Origin United States
- Category Spray Paint
Details
Description
Magnolia Home by Joanna Gaines Chalk Spray Paint features an enhanced formulation that combines paint and primer in a single can delivering a premium durable ultra matte finish. Designed for both indoor and outdoor use the matte finish could be distressed and further enhanced with Magnolia Home by Joanna Gaines Clear or Dark Sealing wax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- GRACO Airless Spray Gun Tip, Tip Size 0.029 In (XHD529)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- RUST-OLEUM Mystic Brown, Metallic, 12 Oz (262660)
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Spray Paint, Winter Gray, 12 Oz (334049)
- RUST-OLEUM Rust Preventative Spray Paint, Hunter Green, Gloss, 15 Oz (7538838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Orange, Gloss, 15 oz (V2155838)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- Magnolia Home Spray Paint