Shop MAGSWITCH
See all product information
Create Account
Featherboard, For Cast-Iron Fence
- Mfr # 8110015
- Zoro # G222414156
product price:Â
$
77.15
/ea
Sold in multiples of 20 for
$1,543.00
Key Features
Compatible Brand
Megswitch
Compatible Product Type
Cast-Iron Fence
Overall Height
2 1/8 in
Features
Can be used on the Left or Right Side of the Blade, Easy On/Off Operation, Great for Small Tables, No Miter Slot Limitation, Perfect for Infeed/Outfeed Applications, Precise, Fast Setup
Compatible Manufacturer Model Number
8110015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8110015
- Zoro #
- G222414156
- UPC #
- -
- Country of Origin
- China
- Compatible Brand
- Megswitch
- Compatible Product Type
- Cast-Iron Fence
- Features
- Can be used on the Left or Right Side of the Blade, Easy On/Off Operation, Great for Small Tables, No Miter Slot Limitation, Perfect for Infeed/Outfeed Applications, Precise, Fast Setup
- Compatible Manufacturer Model Number
- 8110015
- Product Type
- Universal Featherboard
- Item
- Featherboard
Dimensions
- Overall Height
- 2 1/8 in
- Overall Length
- 6 7/8 in
- Overall Width
- 3 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
- Fits Chest Size
- Can be used on the Left or Right Side of the Blade, Easy On/Off Operation, Great for Small Tables, No Miter Slot Limitation, Perfect for Infeed/Outfeed Applications, Precise, Fast Setup
Description
Magswitch Uni. Featherboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.