Zoro Homepage

Digital Caliper, 0.0005in.Res, 150mmRange

  • Mfr # 4103300

  • Zoro # G2014008


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103300
Zoro #
G2014008
UPC #
712155481541
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Depth Rod Shape
Round
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Battery Size
CR2032
Measures Depth
Yes
Jaw Depth - Upper Jaw
5/8 in

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.