Zoro Homepage

Digital Caliper, 0.001 in.Res, Wireless, SS

  • Mfr # 4103403

  • Zoro # G2014105


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103403
Zoro #
G2014105
UPC #
712155480339
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Depth
Yes
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
5/8 in
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way
Caliper Grouping
Digital Caliper
Standards
DIN 862
Long Form Calibration Certificate
No
Included Certification
Certificate of Conformance
Maximum Measurement - Inch
6 in
Range
0 in to 6 in, 0 to 150 mm
Measures Step
Yes
Compatible Wireless Transmitter
Mfr. No. 4102220
Jaw Shape
Standard
Coolant Resistant
Yes
Measurements
4-Way
Maximum Measurement - mm
150 mm
Water Resistant
Yes
Jaw Material
Stainless Steel
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Includes Case
Yes
Left-Handed Operation
No
Dust Resistant
Yes
Functions
Auto-On/Off, Data Hold, Zero, Preset, Reversal Of Counting Direction, Lock
Includes Battery
Yes
Display Type
Analog, 11 mm Digit Height
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Data Output Type
Wireless
With Locking Nut
Yes
Battery Type
CR2032
Millimeters Measured - Maximum
150 mm
Data Output Wireless Option
Built-In
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Product Type
Digital Caliper

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.