Zoro Homepage

Digital Caliper, 0.01mm Res., SPC Output

  • Mfr # 4103013

  • Zoro # G2014428


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103013
Zoro #
G2014428
UPC #
712155480520
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Measures Depth
Yes
Battery Size
CR2032
Jaw Depth - Upper Jaw
5/8 in
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Friction Wheel, Square Depth Rod
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Standards
DIN 862
Includes Battery
Yes
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Minimum Measurement - mm
0 mm
Water Resistant
No
Minimum Measurement - Fractional Inch
0 in
Included Certification
Certificate of Conformance
Measurements
4-Way
Measures Step
Yes
Jaw Material
Stainless Steel
Dust Resistant
No
Coolant Resistant
No
Left-Handed Operation
No
Range
0 in to 6 in, 0 to 150 mm
Minimum Measurement - Inch
0 in
With Locking Nut
Yes
Includes Case
Yes
Jaw Actuation Type
Thumb Wheel
Jaw Shape
Standard
Maximum Measurement - Inch
6 in
Maximum Measurement - mm
150 mm
Display Type
Analog, 11 mm Digit Height
Graduations - Lower Scale
10 mm
Graduations - Upper Scale
0.5 in
Data Output Type
Manual
Product Type
Digital Caliper
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inch Graduations
0.5 in (Upper Scale)
Inches Measured - Maximum
6 in
Millimeter Graduations
10 mm (Lower Scale)
Battery Type
CR2032

Description

This MAHR 4103013 Digital Caliper has a wide range of uses, making it an essential tool for many different types of jobs. The stainless steel digital caliper is accurate to +/-0.03 mm and has a resolution of 0.0005 in/0.01 mm. The caliper has an overall length of 6 in and can measure between 0 in and 150 mm. It also features four functions including auto power off, zero, preset, and reversal of counting direction. This digital caliper is made with stainless steel jaws that are easy to clean after use, so you don't have to worry about cross contamination when working with different materials or objects on the job site. This MAHR 4103013 Digital Caliper comes with great precision that makes it perfect for any type of measurement need on the job site or at home

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.