Zoro Homepage

Electronic Digital Caliper, 0 to 12 In

  • Mfr # 4103071

  • Zoro # G0921821


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103071
Zoro #
G0921821
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 1/2 in
Measures Depth
No
Dimension Type
Inch/Metric
Battery Size
CR2032
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
3/4 in
Measures Outside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock
Long Form Calibration Certificate
No
Standards
DIN 862
Caliper Grouping
Digital Caliper
Included Certification
Certificate of Conformance
Range
0 in to 12 in, 0 to 300 mm
Left-Handed Operation
No
Display Type
Analog, 8.5 mm Digit Height
Data Output Type
Cabled
Coolant Resistant
Yes
Includes Battery
Yes
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Water Resistant
Yes
Measures Step
Yes
Data Output Connection Type
USB; RS232; Digimatic
Jaw Shape
Standard
Dust Resistant
Yes
Jaw Actuation Type
Thumb Wheel
Compatible SPC Cable
Mfr. No. 4102357 16; Mfr. No. 4102915 16
Minimum Measurement - Inch
0 in
Includes Case
Yes
With Locking Nut
Yes
Maximum Measurement - mm
300 mm
Jaw Material
Stainless Steel
Measurements
Outside, Inside, Step
Maximum Measurement - Inch
12 in
Data Output Wired Connection
USB; RS232; Digimatic
Inches Measured - Maximum
12 in
Measurement Type
Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm
Battery Type
CR2032
Millimeters Measured - Minimum
0 mm
Product Type
Digital Caliper

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.0015 in, +/- 0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.