Zoro Homepage

Electronic Digital Caliper, 0 to 8 In

  • Mfr # 4103069

  • Zoro # G1067832


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103069
Zoro #
G1067832
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 31/32 in
Measures Outside Dimension
Yes
Battery Size
CR2032
Dimension Type
Inch/Metric
Measures Depth
Yes
Jaw Depth - Upper Jaw
3/4 in
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock, Flat Depth Rod
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Standards
DIN 862
Jaw Material
Stainless Steel
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Jaw Shape
Standard
Maximum Measurement - mm
200 mm
Left-Handed Operation
No
Water Resistant
Yes
Measurements
4-Way
Data Output Connection Type
USB; RS232; Digimatic
Includes Battery
Yes
Included Certification
Certificate of Conformance
Measures Step
Yes
Minimum Measurement - mm
0 mm
Display Type
Analog, 8.5 mm Digit Height
Range
0 in to 8 in, 0 to 200 mm
Includes Case
Yes
Data Output Type
Cabled
Minimum Measurement - Inch
0 in
Jaw Actuation Type
Thumb Wheel
With Locking Nut
Yes
Dust Resistant
Yes
Compatible SPC Cable
Mfr. No. 4102357 16; Mfr. No. 4102915 16
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - Inch
8 in
Coolant Resistant
Yes
Inches Measured - Minimum
0 in
Product Type
Digital Caliper
Data Output Wired Connection
USB; RS232; Digimatic
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
8 in
Millimeters Measured - Minimum
0 mm
Battery Type
CR2032
Measurement Type
Depth, Inside, Outside, Step

Description

4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock, Flat Depth Rod, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.