Shop MAIL BOSS

7107 Curbside Security Locking Mailbox White

  • Mfr # 7107
  • Zoro # G103765629

product price: 
$
235.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7107
Zoro #
G103765629
UPC #
660753710702
Country of Origin
China

Description

Mail Boss curbside locking mailbox is your best defense against mail theft, a leading cause of identity theft. The locking access door allows the letter carrier to deposit your mail through an opening just large enough to accept a box of checks but designed to prevent thieves from stealing your sensitive personal information. Made of heavy gauge galvanized steel with patented security features, USPS Approved Mail Boss provides unrivaled protection against mail thieves and mailbox vandalism. Electrogalvanized steel is finished with a durable powder-coat so your mailbox will withstand the elements.

Features
  • Large capacity USPS approved high security locking curbside mailbox made of 12- and 14-gauge electrogalvanized steel for strength and durability
  • Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry
  • Patented Fast-Trak Mounting Plate for easy installation on existing posts in minutes
  • Stainless steel hinges and powder-coated finish for optimum weather resistance
  • Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
  • Dimension - 21 D x 13.5 H x 11.25 W in.
  • Item weight - 37 lbs.
  • Color - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.