Street Safe Latitude Front/Rear Lock Mailbox, Black, USPS Approved
- Mfr # 805919
- Zoro # G623942395
original price:Â $171.99 , new price: $154.99 , 9 percent off
new price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Standards
USPS Approved
Width
10.75 in
Color
Black
Application
Post-Mount
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805919
- Zoro #
- G623942395
- UPC #
- -
- Country of Origin
- China
- Standards
- USPS Approved
- Color
- Black
- Application
- Post-Mount
- Item
- Mailbox
- Finish
- Powder Coated
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Post Material
- Galvanized Steel
Dimensions
- Width
- 10.75 in
- Depth
- 11.25 in
Description
Mail Boss Street Safe Latitude dual-access locking security mailbox in Black powder-coated galvanized steel. Features both front anti-pry latch locking mechanism and rear bi-cam locking access door for maximum mail security and street-safe retrieval. Heavy-gauge galvanized steel construction with commercial-grade powder coat. Includes lock, 3 keys, and mounting hardware. Post-mount installation. USPS Approved. 13.78"W x 15.86"L x 11.85"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.