Shop MAIL BOSS
See all product information
Create Account
Street Safe Rear-Lock Security Mailbox, Wood Grain, USPS Approved
- Mfr # 805916
- Zoro # G323942398
original price:Â $163.99 , new price: $147.99 , 9 percent off
new price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Standards
USPS Approved
Depth
11.25 in
Application
Post-Mount
Color
Alpine White
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805916
- Zoro #
- G323942398
- UPC #
- -
- Country of Origin
- Viet Nam
- Standards
- USPS Approved
- Application
- Post-Mount
- Color
- Alpine White
- Finish
- Powder Coated
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Item
- Mailbox
- Post Material
- Galvanized Steel
Dimensions
- Depth
- 11.25 in
- Width
- 10.75 in
Description
Mail Boss Street Safe rear-locking security mailbox in Wood Grain powder-coated galvanized steel. Rear bi-cam locking access door allows safe mail retrieval from the street, protecting against mail theft and traffic hazards. Heavy-gauge galvanized steel with commercial-grade powder coat. Includes lock, 3 keys, and mounting hardware. Post-mount installation. USPS Approved. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.