Townhouse Locking Wall-Mount Mailbox, Granite, 14/16-Gauge Steel
- Mfr # 805947
- Zoro # G823942355
original price:Â $128.99 , new price: $115.99 , 10 percent off
new price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Post Material
Galvanized Steel
Color
Granite
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805947
- Zoro #
- G823942355
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Post Material
- Galvanized Steel
- Color
- Granite
- Item
- Mailbox
- Application
- Wall-Mount
Dimensions
- Width
- 16 in
- Depth
- 15.75 in
Description
Mail Boss Townhouse locking wall-mount mailbox in Granite powder-coated 14/16-gauge galvanized steel. Spacious wall-mount design with patented anti-pry latch locking system and commercial-grade 12-disc wafer lock for superior mail security. Classic townhouse profile fits most exterior wall applications. Includes lock, 3 keys, and mounting hardware. 16"W x 7.5"D x 15.75"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.